Apply to be a TradeMaster!
Main product image of QTXEN080 Ultra Silent Ventilation Fan, 6" Duct Connection (80 CFM)
Magnifying glass
Hover image to zoom
QTXEN080 Ultra Silent Ventilation Fan, 6" Duct Connection (80 CFM)
Magnifying glass
Hover image to zoom
QTXEN080 has been discontinued
Discontinued November 7, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
QTXE080 Ultra Silent Ventilation Fan, 6" Ducting (80 CFM)
Brand:
Broan
SKU:QTXE080
(5)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Sone
0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.4 Amps

Description

–
NuTone's Ultra Silent Series QTXEN models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified, featuring a 6" duct connection for superior performance. Fits in 2" x 8" ceiling construction.

Features:
  • Nearly silent operation 0.3 Sones
  • 80 CFM
  • 6" duct connection (duct sold separately)
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

80

Features:

Energy Star Qualified

Title 24 Compliant

Sone:

0.3

Amperage:

0.4

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Lighting:

Not Available

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

6" Duct Connector
SKU: S97016450
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM