Apply to be a TradeMaster!
Main product image of QTXEN110 Ultra Silent Ventilation Fan, 6" Duct Connection (110 CFM)
Magnifying glass
Hover image to zoom

QTXEN110 Ultra Silent Ventilation Fan, 6" Duct Connection (110 CFM)

Brand:
NuTone
SKU:
QTXEN110
Rating:
(0)
Q&A:
(0)
QTXEN110 Ultra Silent Ventilation Fan, 6" Duct Connection (110 CFM)
Magnifying glass
Hover image to zoom
QTXEN110 has been discontinued
Discontinued September 29, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Humidity Sensing Exhaust Vent Fan w/ White Grille, 110 CFM, Finish Pack (Pack of 4)
Brand:
Broan
SKU:QTXEG110F
(0)
Order by today, receive 11 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.4 Amps

Description

NuTone's Ultra Silent Series QTXEN models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified, featuring a 6" duct connection for superior performance. Fits in 2" x 8" ceiling construction.

Features:
  • Nearly silent operation 0.7 Sones
  • 110 CFM
  • 6" duct connection (duct sold separately)
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

110

Features:

Energy Star Qualified

Title 24 Compliant

Sone:

0.7

Amperage:

0.4

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Lighting:

Not Available

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

12 Replacement Parts

Spacer Block for I-Joist Type Installations
SKU: S97018014
Broan
6" Duct Connector
SKU: S97016450
Broan
Blower Assembly
SKU: S97020971
NuTone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM