Apply to be a TradeMaster!
Main product image of 1.5" to 3" All-Flash No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom

1.5" to 3" All-Flash No-Caulk Roof Flashing (Galvanized Steel)

Brand:
Oatey
SKU:
11871-OATEY
Rating:
(1)
Q&A:
(0)
1.5" to 3" All-Flash No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom
$11.65 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1.5" to 3" Diameter
Product Highlight: Size
11" x 14.5"
Product Highlight: Material
Galvanized Steel

Description

–
Oatey® All-Flash® No-Calk® Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required. The patented collar design allows for use on multiple pipe sizes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 28 gauge Galvanized steel base
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Patented All-Flash® design allows use on multiple pipe sizes
  • Rated 180°F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking


Specifications:
  • Pipe Diameter: 1.25 in. - 3 in.
  • Base Size/Diameter: 11" X 14.5"
  • Material: Galvanized Steel
  • Brand: Oatey
  • Product Type: All-Flash No Calk
  • Color: Unfinished

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

1.5" to 3"

Size:

11" x 14.5"

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" No-Caulk Roof Flashing (Galvanized Steel)
SKU: 11866-OATEY
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast turnaround

Supply house always has quick delivery and the products I'm looking for. The galvanized vent pipe flashings are a quality product
Mc
Saugerties
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy