Apply to be a TradeMaster!
Main product image of 1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom

1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)

Brand:
Oatey
SKU:
11919-OATEY
Rating:
(1)
Q&A:
(0)
1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom
$5.39 each
In Stock
In Stock
Get 312 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1.5" to 3" Diameter
Product Highlight: Material
Thermoplastic
Product Highlight: Size
11.25" x 15"

Description

–
Features:
  • Patented All-Flash® design allows use on multiple pipe sizes
  • Thermoplastic base
  • Rated 180°F continuous heat and approved for Type B installations
  • Plastic base for pitch from 0-45°
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

1.5" to 3"

Material:

Thermoplastic

Size:

11.25" x 15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" No-Caulk Roof Flashing (Thermoplastic)
SKU: 11910
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

use them everyday with confidence

easy install
roofer12
hamburg ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy