Apply to be a TradeMaster!
Main product image of No. 5 Paste Flux (1.7 oz.)
Magnifying glass
Hover image to zoom

No. 5 Paste Flux (1.7 oz.)

Brand:
Oatey
SKU:
30011-OATEY
Rating:
(1)
Q&A:
(0)
No. 5 Paste Flux (1.7 oz.)
Magnifying glass
Hover image to zoom
$2.42 each
BOX UP & SAVE 12%
$25.68 box of 12
$2.14 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.7 oz.

Description

–
Oatey No. 5 Lead Free Paste Flux cleans and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals. Fluxing is a critical step in the soldering process. No. 5 Paste Flux provides superior wetting properties for better solder flow and can be used with most soft solders. No. 5 Paste Flux complies with CA & VT lead content regulations.

Features:
  • Effective on all metals except aluminum and stainless steel
  • Compatible with all common plumbing solder alloys
  • Will not turn copper piping green
  • Good for large diameter copper piping
  • 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
  • Petroleum base provides cleaning effectiveness
  • NSF standard 14 (performance) and standard 61 (health effects) certified
  • Material is safe for use in potable water applications

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

1.7 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" CxCxC Tee
SKU: 32700
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Oatey is essential

I have used Oatey #5 for 60 years and my father for 60 before me. We are both amateur radio operators, so do a lot of soldering. We couldn't have followed our hobby without Oatey #5, no other solder flux is as good.
Ron
Orlando, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy