Shop Resideo Sale
Main product image of No. 95 Tinning Flux (1.7 oz.)
Magnifying glass
Hover image to zoom
No. 95 Tinning Flux (1.7 oz.)
Magnifying glass
Hover image to zoom
$4.44 each
BOX UP & SAVE 13%
$46.56 box of 12
$3.88 each
In Stock
In Stock
Get 44 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.7 oz.

Description

–
Oatey No. 95 Lead Free Tinning Flux cleans, tins and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals. No. 95 contains lead free solder powder which helps draw in the solder wire. Fluxing is a critical step in the soldering process. No. 95 Tinning Flux provides superior wetting properties for better solder flow and can be used with most soft solders. No. 95 Tinning Flux complies with CA & VT lead content regulations.

Features:
  • Formulated with the same high quality as No. 5. However, patented Oatey silver solder powder is added to pre-tin the copper pipe.
  • Flux can never burn out.
  • 100% lead free.
  • Excellent for large diameter copper.
  • Does not turn copper green.

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

1.7 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Yes

Supply is amazing for service and delivery. A++++++
Frank V.
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

95 to the rescue.

Used to be a fan of the rectorseal 95/5 but it isn't nsf61. This oatey 95 takes care of that. Oil based but still approved for potable systems. Tinning flux will give you a bit of extra help with them difficult joints. Not as smooth but easy to use.
Ray
Fort Worth TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oatey is awesome

I don't recall ever having a bad Oatey product. Usually the perfect solution, well made and ideal for project at hand. As was this water based flux.
HotinTN
Franklin TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oatey soldering flux

This flux work fine with 95-5 solder. Do not buy the Oatey water base flux as it does not work well with 95-5.
Otto
Armed,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this flux

This flux gives me that little bit extra assurance that my joint will hold. Just knowing there is the added tinning makes me confident of a good solder joint.
DL
Dayton Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to work well

Used in place of standard flux, so didn't notice whether included solder powder made a difference. Worked fine as flux for soldering copper fittings.
Cherokee Jess
Cherokee, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very good product makes copper to pex transformation easy .
Rmb
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great Soldering the Newer No-Lead Fittings

The newer lead free fittings require more heat to solder than the copper pipe itself, and sometimes difficult to get a good solder joint. This tinning flux helps with solder flow into these No-Lead fittings we have to use today, it cleans & pre-tins.
NJPete61
Mountainside, NJ
8 years ago
Was this review helpful to you?

Terrific Flux

Especially good for use with the new lead free brass fittings that can be problematic at times. Tinning helps pull the solder right into the joint. Virtually the only flux I use these days. Excellent when used with Oatey Safe-Flo solder because the powdered "tinning" in this solder is in fact Oatey Safe-Flo. Supply House should stock this solder.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?

Want to save an Extra step ?

I have been using this tinning flux since it first came out. I have always had positive results when using it. Thanks for a great price.
Tom
Rock Creek, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy