Apply to be a TradeMaster!
Main product image of 95/5 Lead Free Plumbing Wire Solder 4 oz (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom

95/5 Lead Free Plumbing Wire Solder 4 oz (95% Tin - 5% Antimony)

Brand:
Oatey
SKU:
53027
Rating:
(6)
Q&A:
(0)
95/5 Lead Free Plumbing Wire Solder 4 oz (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom
$24.69 each
In Stock
In Stock
Get 59 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
95% Tin, 5% Antimony

Description

–
Oatey 95/5 Lead Free Plumbing Solder is a solid wire solder for use in plumbing applications where frequent and extreme temperature changes and vibrations occur. 95/5 Solder is commonly used for potable water applications, refrigeration lines and cooling equipment. 95/5 Solder complies with CA & VT lead content regulations.
  • Lead Free Alloy of 95% Tin and 5% Antimony.
  • 450°F - 464°F melting range.
  • Meets the requirements of the Safe Drinking Water Act.
  • Most commonly used where frequent and extreme temperature changes and vibrations occur.

Specs

–
Product Type:

Solder Applying Brush

Application:

Plumbing

Material:

95% Tin

5% Antimony

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

95-5 plumbing solder

It does a solid connection when using the proper flux. Do not buy a water base flux or similar as the solder will not flow properly.
Otto
Carmel, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems!

Good quality. Arrived on time
Rich
East Haven,CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i woud buy this product angain

Great quality, good selection, helpful, knowledgeable staff, best price, where else would you go for quality materials with fast shipping, can't go wrong.
jaf
Friday Harbor
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solder

used to plumb new water heater
Buster
Cherryville, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to work with

I prefer a thinner solder so this is what I was looking for. What I like most is that I didn't have to buy a large roll of it. I only have a couple of small jobs to do.
Alan
Louisville, Oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mighty Fine products and even better service!

The folks at SupplyHouse always have the best products, best price and best service hands down. Can't go wrong with this bunch. Many thanks!
JM
Germantown, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy