Shop Oatey
Main product image of Fix-It Stick Epoxy Putty - 4 oz.
Magnifying glass
Hover image to zoom

Fix-It Stick Epoxy Putty - 4 oz.

Brand:
Oatey
SKU:
31270
Rating:
(0)
Q&A:
(0)
Fix-It Stick Epoxy Putty - 4 oz.
Magnifying glass
Hover image to zoom
31270 has been discontinued
Discontinued September 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Volume
4 oz.
Product Highlight: Color
Gray

Description

Oatey Fix-It Stick Epoxy Putty is a multi-purpose sealing, patching and mending compound for repairing leaks, holes or cracks in a wide range of materials.


Features:

  • Will not shrink
  • May be drilled, tapped, filed, sanded, sealed and painted when hardened
  • Steel-filled material, mixes in your hand and hardens in minutes
  • Suitable for plastics, metals, fiberglass, concrete and ceramics
  • Non-toxic material contains no solvents/ul>

    Specifications:
    • Brand:Oatey
    • Color:Gray
    • Product Type: Epoxy Putty
    • Set Speed: 20 Min.
    • Size: 4 Oz.

Specs

Volume:

4 oz.

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Sta Put Plumbers Putty (3 lb.)
SKU: 25103
Hercules