Shop Resideo Sale
Main product image of 3/4" Copper Fitting Brush w/ Wire Handle
Magnifying glass
Hover image to zoom

3/4" Copper Fitting Brush w/ Wire Handle

Brand:
Oatey
SKU:
31337
Rating:
(1)
Q&A:
(0)
3/4" Copper Fitting Brush w/ Wire Handle
Magnifying glass
Hover image to zoom
$4.02 each
BOX UP & SAVE 12%
$42.60 box of 12
$3.55 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: 45055

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Copper Fitting Brush with Wire Handle Overview:

Industrial grade brushes feature abundant high-quality, long-lasting stainless steel bristles, assuring maximum performance and life.

Specs

–
Size:

3/4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3/4" Copper Fitting Brush w/ Wire Handle
3/4" Copper Fitting Brush w/ Wire Handle
SKU: 31337
(1)
3/4"

You May Also Need

1" Copper Fitting Brush w/ Wire Handle
SKU: 31338
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy more when needed

I like these I cut round handle off and stick brush in drill motor , does a good job cleaning fittings
Aheat
Me
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy