Apply to be a TradeMaster!
Main product image of 1/2" Copper Fitting Brush
Magnifying glass
Hover image to zoom

1/2" Copper Fitting Brush

SKU:
63035
Rating:
(2)
Q&A:
(0)
1/2" Copper Fitting Brush
Magnifying glass
Hover image to zoom
$5.73 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
This heavy-duty plumbing brush sets the industry's standard for quality. Features include heavy-gauge galvanized stem wire and double stem, double- spiral construction for long-lasting performance. The 6300 Heavy-Duty Plumbing brush features oil-tempered straight high-carbon fill wire.

Specs

–
Product Type:

Brush

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/2" Copper Fitting Brush
1/2" Copper Fitting Brush
SKU: 63035
(2)

You May Also Need

3/4" Copper Fitting Brush w/ Plastic Handle
SKU: 31328
Oatey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Premium fitting brush that is actually premium

This fitting brush is "double wound" so it has twice the number of filaments of a regular fitting brush you see in the big box stores. Nice solid substantial handle too..
Pete
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100% better and out last the rest!

Very durable and cleans fitting faster and last 3 times longer. Melrose needs to advertise these fitting brushes better because I had no idea supply house.com carried them. Once you use this grade of a brush you will never go back to the cheaper grades! They cost a little more but it's well worth the extra buck!
The plumber that plumbers recommended
Phila PA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy