Apply to be a TradeMaster!
Main product image of DuoFit Pipe Support System with Nail for 1/2" and 3/4" PEX (400 in 2.1 Gallon Bucket)
Magnifying glass
Hover image to zoom

DuoFit Pipe Support System with Nail for 1/2" and 3/4" PEX (400 in 2.1 Gallon Bucket)

Brand:
Oatey
SKU:
34297
Rating:
(4)
Q&A:
(0)
DuoFit Pipe Support System with Nail for 1/2" and 3/4" PEX (400 in 2.1 Gallon Bucket)
Magnifying glass
Hover image to zoom
$68.29 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 230°F
Product Highlight: Material
Polypropylene
Product Highlight: Color
Black

Description

–
Overview
  • One clamp fits both 1/2" and 3/4" size pipe.
  • Use on copper, CPVC and PEX.
  • Move pre-loaded nail to keep pipe off of stud.
  • Temperature range: 0°F - 230°F.
  • Constructed of black polypropylene.

Specs

–
Application:

1/2" PEX

3/4" PEX

Temperature Range (F):

0°F to 230°F

Material:

Polypropylene

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

works as designed.

when I install Pex I try to limit the number of fittings inside the walls, this was fast and easy to make the bend from the wall to the connection point... didn't hold it exactly straight but it was fairly close. the clamp is smart and simple.
TD
UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

these work great but sometimes the nail would bend out of the plastic.
hgm
silver spring, md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Great duo hangers, even better price!
PDV2
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

First time trying this particular brand of tube talon, like that it works with two sizes of tubing. Convenient in a tub quantity.
Contractor
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy