Apply to be a TradeMaster!
Main product image of 1-1/2" IPS/EMT Strut Pipe Clamp
Magnifying glass
Hover image to zoom

1-1/2" IPS/EMT Strut Pipe Clamp

Brand:
Oatey
SKU:
34309
Rating:
(0)
Q&A:
(0)
1-1/2" IPS/EMT Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$2.06 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Oatey Strut Pipe Clamps are designed for mounting steel pipes and EMT conduit to strut, threaded rod, or directly on the wall or ceiling. These clamps easily install with a convenient one-piece design that eliminates loose parts. Made of durable steel with a high-grade Zn-Mg based coating, strut clamps feature a three-way screw to accommodate Phillips, hex and flat screwdrivers. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • 1-1/2 in. IPS/EMT strut clamp
  • Strut clamp
  • For use with steel pipes and EMT conduit
  • One-piece design eliminates loose parts
  • Mount on strut, threaded rod or directly on wall/ceiling for ultimate installation flexibility
  • Three-way screw accommodates Phillips, flat and hex screwdrivers
  • Easy to install
  • Durable steel construction features high-grade Zn-Mg based coating
  • UL2239, C UPC (IAPMO)

Specs

–
Size:

1-1/2"

Product Type:

Pipe Hanger

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy