Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
9 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Product Type
–
Electrical Part Filter (6)
Electrical Part (6)
Pipe Hanger Filter (3)
Pipe Hanger (3)
Brand
–
Oatey Filter (3)
Oatey (3)
Superstrut Filter (6)
Superstrut (6)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (2)
1-1/4" (2)
1-1/2" Filter (2)
1-1/2" (2)
2" Filter (2)
2" (2)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Strut Clamps & Accessories
Strut Clamps
Steel Strut Clamps
Steel Strut Clamps
Need a little help?
View our Resources
9 items
FILTER
Grid
List
Sort: Default
CPC050 Compare Checkbox
Compare
1/2" One-Piece Cable & Pipe Clamp
SKU:
CPC050
Superstrut
SKU:
CPC050
Brand:
Superstrut
–
+
$5.57
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 2 - Wed, Dec 9
Backorder
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
CPC075 Compare Checkbox
Compare
3/4" One-Piece Cable & Pipe Clamp
SKU:
CPC075
Superstrut
SKU:
CPC075
Brand:
Superstrut
–
+
$7.55
each
ADD TO CART
Add to List
In Stock
Get 100 by
Tomorrow, Nov 10
Total Available: 354
In Stock
Get 100 by
Tomorrow, Nov 10
Total Available: 354
Add to List
CPC100 Compare Checkbox
Compare
1" One-Piece Cable & Pipe Clamp
SKU:
CPC100
Superstrut
SKU:
CPC100
Brand:
Superstrut
–
+
$6.43
each
ADD TO CART
Add to List
In Stock
Get 112 by
Tomorrow, Nov 10
Total Available: 549
In Stock
Get 112 by
Tomorrow, Nov 10
Total Available: 549
Add to List
CPC125 Compare Checkbox
Compare
1-1/4" One-Piece Cable & Pipe Clamp
SKU:
CPC125
Superstrut
SKU:
CPC125
Brand:
Superstrut
–
+
$9.60
each
ADD TO CART
Add to List
In Stock
Get 46 by
Tomorrow, Nov 10
In Stock
Get 46 by
Tomorrow, Nov 10
Add to List
34308 Compare Checkbox
Compare
1-1/4" IPS/EMT Strut Pipe Clamp
SKU:
34308
Oatey
SKU:
34308
Brand:
Oatey
–
+
$1.83
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 9 - Tue, Jan 12
Backorder
Get it by
Wed, Dec 9 - Tue, Jan 12
Add to List
CPC150 Compare Checkbox
Compare
1-1/2" One-Piece Cable & Pipe Clamp
SKU:
CPC150
Superstrut
SKU:
CPC150
Brand:
Superstrut
–
+
$7.17
each
ADD TO CART
Add to List
In Stock
Get 79 by
Thu, Nov 12
In Stock
Get 79 by
Thu, Nov 12
Add to List
34309 Compare Checkbox
Compare
1-1/2" IPS/EMT Strut Pipe Clamp
SKU:
34309
Oatey
SKU:
34309
Brand:
Oatey
–
+
$2.06
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 11
In Stock
Get 1 by
Wed, Nov 11
Add to List
CPC200 Compare Checkbox
Compare
2" One-Piece Cable & Pipe Clamp
SKU:
CPC200
Superstrut
SKU:
CPC200
Brand:
Superstrut
–
+
$8.15
each
ADD TO CART
Add to List
In Stock
Get 48 by
Tomorrow, Nov 10
Total Available: 243
In Stock
Get 48 by
Tomorrow, Nov 10
Total Available: 243
Add to List
34318-OATEY Compare Checkbox
Compare
2" IPS/EMT Strut Pipe Clamp
SKU:
34318-OATEY
Oatey
SKU:
34318-OATEY
Brand:
Oatey
–
+
$2.58
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 9 - Tue, Jan 12
Backorder
Get it by
Wed, Dec 9 - Tue, Jan 12
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Steel Strut Clamps
This category contains steel strut clamps for all your plumbing needs.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video