Apply to be a TradeMaster!
Main product image of 20 DFU Sure-Vent Air Admittance Valve w/ Louvered Faceplate
Magnifying glass
Hover image to zoom

20 DFU Sure-Vent Air Admittance Valve w/ Louvered Faceplate

Brand:
Oatey
SKU:
37981
Rating:
(5)
Q&A:
(0)
20 DFU Sure-Vent Air Admittance Valve w/ Louvered Faceplate
Magnifying glass
Hover image to zoom
$35.78 each
BOX UP & SAVE 12%
$378.24 box of 12
$31.52 each
In Stock
In Stock
Get 80 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–

Oatey Sure-Vent air admittance valves provide a method of allowing air to enter the plumbing drainage system without the use of a vent extended to open air and to prevent sewer gases from escaping into a building. An air admittance valve is a one way valve designed to allow air to enter the plumbing drainage system when negative pressures develop 1n the piping system. The device shall close by gravity and seal the vent terminal at zero differential pressure (no flow conditions) and under positive internal pressures. Valves shall be 100% functionally tested at 1/4" H2O and 30" H20 water column. The valves shall utilize a soft-centered, silicone membrane with Sweet Spot technology, allowing valve to open at -0.01 psi and seals at O psi and above. The MODA supply box shall have inter-locking wing flanges allowing installation on a single stud, between two studs or on separate walls, without the need for additional components. Box shall be manufactured of PVC, allowing solvent welded joints to be prepared in accordance with ASTM D2855 for PVC drainage systems (without the use of specialty cements).

Specs

–
Material:

PVC

Capacity:

20 DFU
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
You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

2 Replacement Parts

Moda Faceplate Insert, Louvered
SKU: 37534
Oatey
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Flexible system, great value!

The Oatey MODA system is very flexible in mounting options. This kit, which includes the AAV is a great value. Really like the quick turn mount that allows you to plug (included) the line during rough-in, and allows for easy install and replacement of the AAV. I plan to install more of these!
Matt M.
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

I'll never spec another AAV. Solid, well made and versatile to install.
Jack B
ATlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD USE THIS PRODUCT AGAIN

arrived with the ears broken on it but thankfully didnt need them for mounts. worked as it should
penn Integrity
Lehigh valley
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This is only 3-4$ more than just the vent alone ... It makes for a nicer install and appears to work well ... Installed above washer and gives clean look and easy access to change if need be
dmccont
Ronkonkoma, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product to anyone.

I purchased a garage 16x40 and put a bathroom and kitchenette sink. This product works fine and allowed me to have drainage that works and no holes in my metal roof.
Jeff
Granger TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?