Apply to be a TradeMaster!
Main product image of QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (ASTM F1807 PEX – Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (ASTM F1807 PEX – Standard Pack)

Brand:
Oatey
SKU:
38542
Rating:
(1)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (ASTM F1807 PEX – Standard Pack)
Magnifying glass
Hover image to zoom
$99.88 each
In Stock
In Stock
Get 12 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • With hammer arresters

Specifications:
  • Box Material: Plastic
  • Supply Box Connection Type: F1807 PEX
  • Drain Opening: 2"
  • Height: 11-3/4"
  • Width: 10-1/2"
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Specs

–
Drain Connection:

2"

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Type:

1/4 Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

compact and well made

this box is nicely made and includes a plastic trim I did't give it 5 stars because I found the operation of the valve handles counterintuitive - push the handle back into the wall box to open, and pull toward you to close - seems to invite hitting the handle opening the valve inadvertently - also in a panic, would make more sense to me to push the handle to shut off the water, rather than needing to reach into the box to pull the handle toward you
Bill
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy