Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)

SKU:
660-X2B
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$9.26 each
In Stock
In Stock
Get 222 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper

Description

–
Sioux Chief Mini-Rester Water Hammer Arrestor (660-X2), Straight is the best way to control water hammer. It is designed especially for absorbing the surges without damaging your piping system. After installing the plumbing system Water Hammer Arrestor can be placed upstream from all quick shutting valves and faucets. The mark "No Lead" comply with national, no lead product material requirements and also comply with NSF-61, which allows the product to contain no more than 0.25% lead. The Water Hammer can be installed at any angle. Certified AA size arrestor. Water Hammer Arrestor has (2) o-ring piston for controlling water hammer, which separates a pressurized cushion of air from the water system what prevent the air charge from being lost.

Features:
  • Lead-free
  • Can be installed at any angle
  • No access panel required for installing on sealed wall
  • Can be installed on any new rough or retrofit applications
  • Size of Arrestor is AA.

Materials
  • Arrester body: type L copper tube (660-G2B body is 304 stainless steel)
  • Piston: poly piston with two EPDM o-rings
  • Fitting: no-lead brass or copper
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Applications:
The Water Hammer Arrestor can be used for the following applications: home, duplexes, apartments, condominiums, motels, hotels and military housing.

Certifications and Approvals:
This model is complied with CA lead plumbing laws, conforms to IPC-2009, certified by ASSE to the ANSI/ASSE 1010-2004 Standard.

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Type:

PEX Crimp

Connection Method:

PEX Crimp

Max Temp (F):

250°F

Max Pressure (PSIG):

350

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Max Temp (F)
Max Pressure (PSIG)
CURRENT ITEM
Product Image of 1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
SKU: 660-X2B
(4)
Plumbing
1/2"
PEX Crimp
250°F
350
Plumbing
1/2"
PEX Crimp
250°F
350

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would purchase again if needed.

Installed these at the end of my Washer Water Hookups and they do the job as required!
HighSide
Muskegon, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised

Good price and prompt delivery
Remodel with Bob
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

If you've ever had a pipe go "Bang!" then you know what a water hammer sounds like. It's very disturbing, long term it can rattle your plumbing to pieces, that would be bad, water would spray everywhere, nobody wants that. The inside of my house is not a carwash! That's why I installed these mini-resters, they will keep the water flowing smooth and quiet.
Jimmy
Indianapolis
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mini-rester water hammer

nice little arrestor. good price
handyman bruce
south haven, mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy