Apply to be a TradeMaster!
Main product image of Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Pex Crimp)
Magnifying glass
Hover image to zoom

Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Pex Crimp)

Brand:
Oatey
SKU:
39158
Rating:
(1)
Q&A:
(1)
Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Pex Crimp)
Magnifying glass
Hover image to zoom
$27.83 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.

Specs

–
Inlet Type:

PEX Crimp

Product Type:

Ice Maker Outlet Box

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy

Use many of these. Never any issues
Steve
Massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This priduct says nothing in the description of what size/type the barbed pex inlet is. 1/2? Crimp? Propex?

Asked by Dirtjumpinninja 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1/2" pex crimp connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy