Apply to be a TradeMaster!
Main product image of 2" PVC Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC Solvent Weld Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42097
Rating:
(1)
Q&A:
(0)
2" PVC Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$11.70 each
In Stock
In Stock
Get 56 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Stainless Steel

Description

–
2" PVC Solvent Weld Shower Drain with Stainless Steel Strainer

Oatey Solvent Weld Shower Drains are designed for use with preformed shower stall bases. The drain seals to the base with fiber and rubber washers. 2" Schedule 40 DWV pipe solvent welds to the drain base. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Connection Type:

Threaded

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit good

Drain fit good well made.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy