Shop Resideo Sale
Main product image of 4" Closet Flange Replacement (PVC)
Magnifying glass
Hover image to zoom
4" Closet Flange Replacement (PVC)
Magnifying glass
Hover image to zoom
$24.19 each
BOX UP & SAVE 5%
$45.88 box of 2
$22.94 each
In Stock
In Stock
Get 206 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Inside Connection
Product Highlight: Size
4"

Description

–
Oatey Cast Iron Closet Flange Replacement is designed for use to replace broken or corroded cast iron closet flanges. Flange slides easily into 4" cast iron piping with mechanical compression providing secure seal. Flange can be installed without tearing up the floor.

Features:
  • PVC construction
  • Rubber compression gasket enables the flange to be used on many types of cast-iron piping
  • 3 stainless-steel bolts are tightened to compress the rubber gasket to secure the flange to the existing piping
  • Easy to use
  • Compression joint provides up to 3 in. of adjustment to the riser
  • Use as a replacement flange for broken flanges

Specs

–
Size:

4"

Type:

Repair Ring

Connection Type:

4" Inside

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.79 out of 42 reviews
98% would recommend this product
4.79
out of 42 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A Necessity

I consider this Closet Flange Replacement too be a necessity for repair of broken flanges. Our house was built in late 1972, one of the last to be built with cast iron drain lines. The toilet flanges broke many years ago, and the floors have been tiled, making it difficult to set the toilets correctly. I used one of these Flange Replacements in the past, and found that they work quite well. I did find that, in our case, they must be tightened up. The first time I used one, the toilet pulled loose almost immediately, so I reset it, and really tightened that flange, which worked well. I broke a toilet bowl last year, and, since I had tightened that flange real tight, I had to use a reciprocating saw to cut the it out. Then I had a plumber set the new bowl using a new flange. However, he did not tighten the flange sufficiently, and caulked around the base, so the toilet wobbled loose (even with the wedges) pretty quickly. I ordered this new flange, so I'll have it when I reset the toilet, if the old one is not reusable, I'll use more than 2 wedges and sanded grout around the base, as I know it works much better than caulk once set.
VS

Most Liked Negative Review

Very well made and would work for most applications

Nothing not to like about this closet flange but I decided to use the Sioux Chief version. Here is why. The cast iron flange and pipe are in good condition but 1.25" below the surface of the new stone floor. I intend to use the original metal flange to anchor the closet bolts which are extra long for this configuration. I also plan on using the Fluidmaster flange seal instead of wax because I was concerned about waste products getting caught on the 3 adjusting bolts inside of the Oatey flange. The horn of the toilet does not easily slide into the Fluidmaster seal so the instructions that say to put the seal on the flange then lower the toilet into the seal do not work. There is not way to know if the horn went inside of the rubber seal. So, I will mount the rubber seal on the toilet then lower the toilet with the seal attached onto the flange. When you do it this way, you cannot be sure that the rubber seal goes inside of the bolts that expand the Oatey flange. I did some tests and it would be a stroke of luck if the rubber seal slid inside of all three bolts. The Sioux Chief 888-GPM is smooth on the inside because it does not have bolts to expand the seal that goes inside of the cast iron pipe. I tested the 888 in my pipe and the fit is so tight that it took some real work to get it back out. This is good! One more comment about the Oatey flange. If you buy the Oatey spacers to put under the Oatey flange, don't expect the holes to line up. This only matters if you want to insert screws down through the pre-drilled holes in the flange and spacers.
Showing 1-10 of 42 reviews

perfect for the application...

Solved an issue with a deformed (out of round) cast iron 1/2 bend street fitting!
Jay
Delaware
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product for the job

This item worked perfectly for the problem I had!!
Randy
Texarkana, Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well easy install

Good quality, easy to install and a reasonable price
Gary
New Jersey & New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and effective

The installation was simple and effective. I will be replacing all of my cast flanges in the future.
Jarod
Greenville. NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Fast shipping, good service
Steve
Philly
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from you again!

Thanks, great price, fast shipping!
joe
newport, ky.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best repair flanges

As long as these are anchored, this is the best flange repair for leaded sleeves.
Elf
Cleburne, Texas, USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not find this at the big box stores.

The right part and fast delivery.
Frustrated DYI Plumber
Savannah, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These have never failed me

I keep these replacements on hand for every occassion. Whether I'm replacing a wax ring only to find the closet flange is bad or a new floor install. These flanges work great and you can use them at different stages of a bathroom remodel when you need to install the toilet temporarily and then pull it to tile under the flange. And if you're ever in a bind and the floor is rotted around the toilet (no meat to screw into) this flange will grip the steel or plastic pipe and keep the toilet secure until the floor can be repaired.
Trilo
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product. I will purchase that again.

Plumbing supplies as requiered.
Walter
Orange NJ 07050
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy