Apply to be a TradeMaster!
Main product image of 3" or 4" Closet Flange w/ Stainless Steel Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Closet Flange w/ Stainless Steel Ring w/o Test Cap (PVC)

Brand:
Oatey
SKU:
43495
Rating:
(1)
Q&A:
(0)
3" or 4" Closet Flange w/ Stainless Steel Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom
$9.30 each
BOX UP & SAVE 13%
$97.08 box of 12
$8.09 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Level Fit Closet Flange with stainless steel ring sits flush on the floor and quickly and easily connects a water closet outlet to a plumbing system. Stainless steel rings have a bolt slot shelf to stabilize bolts during installation. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Corrosion resistant stainless steel ring
  • Fits inside 4-in. or over 3-in. PVC Sch. 40 DWV pipe
  • Bolt slot shelf eliminates bolt fall through
  • 8 screw holes provided for installation versatility
  • UPC and ASTM D2665 listed
  • Can be rotated to allow precise alignment of bolts and screws

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 or 4 in.
  • Angle: Straight
  • Connection Type: Solvent Weld
  • Product Type: Open
  • Ring Material: Stainless Steel

Specs

–
Size:

3"

4"

Type:

Open

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Includes:

Stainless Steel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best flanges at best price

Used these flanges for a long time. Beat and easiest to install and use. Lasts longer than plastic or cheap red metal ringed flanges.
Luke
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy