Apply to be a TradeMaster!
Main product image of 3" Spigot Fit Closet Flange w/ Plastic Ring (PVC)
Magnifying glass
Hover image to zoom

3" Spigot Fit Closet Flange w/ Plastic Ring (PVC)

Brand:
Oatey
SKU:
43585-OATEY
Rating:
(2)
Q&A:
(0)
3" Spigot Fit Closet Flange w/ Plastic Ring (PVC)
Magnifying glass
Hover image to zoom
$3.58 each
BOX UP & SAVE 6%
$40.56 box of 12
$3.38 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"

Description

–
Oatey® Spigot Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor.

Features:
  • For use in hub-end of fitting
  • Fits on inside of fitting
  • Eight countersunk holes and two closet bolt slots for secure attachment to the floor

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 in.
  • Angle: Straight
  • Connection Type: Gasket
  • Product Type: Open
  • Ring Material: Plastic

Specs

–
Size:

3"

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Street Elbow
SKU: P323-020

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfectly

Worked perfectly
Legion
Springfield, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Thanks for stocking this item .. I could not find one locally ..
sauerkraut
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy