Apply to be a TradeMaster!
Main product image of 3" Level-Fit, Inside Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" Level-Fit, Inside Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)

Brand:
Oatey
SKU:
43507
Rating:
(0)
Q&A:
(0)
3" Level-Fit, Inside Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)
Magnifying glass
Hover image to zoom
$5.42 each
BOX UP & SAVE 10%
$58.56 box of 12
$4.88 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"

Description

–
Oatey® Level Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor. Oatey testable Level Fit Closet Flanges hold head pressure up to 30 feet. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Inside 3" pipe fit PVC Testable Flange with a premolded test cap
  • Test cap is designed to minimize knockout fall through and doesn't shatter down the drain pip
  • 4 strike points make test cap knockout effortless
  • UPC and ASTM D2665 listed
  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor
  • Flange sits flush on floor
  • Covered under Oatey's Limited warranty

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 in.
  • Angle: Straight
  • Connection Type: Solvent Weld
  • Product Type: Testable
  • Ring Material: Plastic

Specs

–
Size:

3"

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3" x 2" PVC DWV Wye
SKU: P601-338
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy