Apply to be a TradeMaster!
Main product image of 3" Closet Flange Inside Fit w/o Cap (PVC)
Magnifying glass
Hover image to zoom

3" Closet Flange Inside Fit w/o Cap (PVC)

Brand:
Oatey
SKU:
43509-OATEY
Rating:
(1)
Q&A:
(1)
3" Closet Flange Inside Fit w/o Cap (PVC)
Magnifying glass
Hover image to zoom
$6.11 each
BOX UP & SAVE 13%
$63.48 box of 12
$5.29 each
In Stock
In Stock
Get 78 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Inside Connection
Product Highlight: Size
3"

Description

–
Oatey® Level Fit Closet Flange Plastic Ring quickly and easily connects water closet outlets to a plumbing system and sits flush with the floor.

Features:
  • Extra thick flange with four mounting slots
  • Four countersunk screw holes provide secure attachment to floor
  • Flange sits flush on floor
  • Available with molded-in test cap

Specs

–
Size:

3"

Connection Type:

3" Inside

Type:

Open

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Hub/ 4" Inside Open Closet Flange
SKU: 886-P
Sioux Chief
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Versatile

I use for a rather unorthodox part; it is a base for a stand subjected to constant vibration and has yet to crack or rail.
Tipseller
Clear Brook VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit inside 3 " pvc pipe or does if fit inside 3 " wifh a hub

Asked by Ob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The 43509-OATEY will fit inside 3" PVC pipe, and not inside a hub connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy