Shop Resideo Sale
Main product image of 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC16
Rating:
(10)
Q&A:
(0)
16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.67 each
BOX UP & SAVE 16%
$310.00 box of 100
$3.10 each
In Stock
In Stock
Get 4,267 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
16"
12"16"20"24"30"36"48"
Connection Type: 
Compression x FIP

This item replaces: FC16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel Braided

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

16"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Application
Size
CURRENT ITEM
Product Image of 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC16
(10)
Compression x FIP
16"
Braided
Faucet
3/8" x 1/2"
PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
Compression x FIP
16"
Braided
Faucet
3/8" x 1/2"

You May Also Need

16" Braided Hose Toilet Connector
SKU: TC16
Bluefin

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Good product and reasonably priced

I appreciate the professionalism of supply house in taking care of my order on time and proficiently, something we all appreciate these days ,
VS

Most Liked Negative Review

Caution!!!

I Have been a Master Plumber For Over 20 Years and Bluefin Braided supplies Are Leakers Out Of The Box.Stay Away!!!!!!!!!!!
Showing 1-10 of 10 reviews

Caution!!!

I Have been a Master Plumber For Over 20 Years and Bluefin Braided supplies Are Leakers Out Of The Box.Stay Away!!!!!!!!!!!
.Master Plumber 15679
Webster, Ma
9 months ago
Was this review helpful to you?

Great product

I feel confident with these supplies every time knowing they won't fail
Chuckie-d
Brookings Or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made Hose Assembly

Good construction
RogerK
Murrieta, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I intend to buy this product again and again as I already ha

It's great
Big Ed mustafa
Houston texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, worked fine.

Great product.
Rob
Fresno ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Again

GOOD QUALITY
EJ
Callahan, FLA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep in stock

great quality and price
zippy
shoey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I well buy this product again

Very easy to install Never have a problem with it leaking
Bobby D
Southampton pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT FOR THE JOB

was perfect for the job was doing. Use these supply hoses in every length.
DREW
EASTON,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and reasonably priced

I appreciate the professionalism of supply house in taking care of my order on time and proficiently, something we all appreciate these days ,
Chuck
Brookings Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy