Apply to be a TradeMaster!
Main product image of 95/5 Lead Free Rosin Core Wire Solder, 8 oz (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom

95/5 Lead Free Rosin Core Wire Solder, 8 oz (95% Tin - 5% Antimony)

Brand:
Oatey
SKU:
53171
Rating:
(1)
Q&A:
(0)
95/5 Lead Free Rosin Core Wire Solder, 8 oz (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom
$38.79 each
In Stock
In Stock
Get 10 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
5% Antimony, 95% Tin
Product Highlight: Volume
8 oz.

Description

–
Oatey 95/5 Lead Free Rosin Core Wire Solder is a tin antimony wire solder with a rosin flux core designed for use in electrical applications.

Features:
  • Lead-free alloy of 95% tin and 5% antimony
  • 450°F - 464°F melting range
  • Rosin flux is contained within the core

Specs

–
Product Type:

Solder

Application:

Electrical

Material:

5% Antimony

95% Tin

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1-1/2" x 10 yds. Grit Roll (Sand Cloth)
SKU: 31317
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Results

Good product & supply house provided the info. needed to decide on the solder I needed for my project ,Thanks
Terry
Simi valley Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy