Shop Resideo Sale
Main product image of H-20 No. 95 Water Soluble Tinning Flux (8 oz.)
Magnifying glass
Hover image to zoom

H-20 No. 95 Water Soluble Tinning Flux (8 oz.)

Brand:
Oatey
SKU:
30142-OATEY
Rating:
(4)
Q&A:
(0)
H-20 No. 95 Water Soluble Tinning Flux (8 oz.)
Magnifying glass
Hover image to zoom
$11.07 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Oatey H-2095 Water Soluble Tinning Flux cleans, tins and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals. Fluxing is a critical step in the soldering process. H-2095 Tinning Flux is lead-free and ideal for copper systems including fire sprinkler, hydronic heating, potable water service and DWV piping. H-2095 Tinning Flux remains active up to 700° F. H-2O95 Flux complies with CA & VT lead content regulations.

Features:
  • Effective on all metals, except aluminum and stainless steel.
  • Compatible with all common plumbing solder alloys.
  • Will not turn copper piping green.
  • Good for large diameter copper piping.
  • 100 percent lead-free paste flux cleans and fluxes copper piping.
  • Flux formulation provides cleaning effectiveness.
  • NSF standard 14 (performance) and standard 61 (health effects) certified.
  • Meets ASTM standard B-813 and is approved for use by model plumbing codes.
  • Includes brush for easy flux application..

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

not great

it worked ok for me on pipes 3/4 and under. was working on a hydronic system with 1 1/4 pipes and the solder just did not flow nicely and it seemed to smoke a lot more than the regular stuff. I ended up getting more of the regular paste flux to finish the project.
Al123
PA
4 years ago
Was this review helpful to you?

dont like, going back to original

this is more like soup rather than a paste. Did not bond or tin as easily to fittings trying to pre-tin. Using acetylene it smoked a lot at higher temp and ran off fitting. Im going back to tinning paste. I'll just flush cold pipes with hot water.
boba
nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best tinning flux out there.

By using this product on copper sweat joints the joint will turn silver to let you know when the joint is hot enough to accept solder.
Radiant Heat Guy
Apollo,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best flux on market today. Hands down.

You need to wipe up gently and wipe off any excess before it gets to hot and the solder melts or it will mark up your copper. With a little caution this stuff does the best job ever. It solders itself. Just wipe all running flux then solder and it's perfect.
Nick
Maine
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy