Apply to be a TradeMaster!
Main product image of 1-1/2" x 10 yds. Grit Roll (Sand Cloth)
Magnifying glass
Hover image to zoom

1-1/2" x 10 yds. Grit Roll (Sand Cloth)

Brand:
Oatey
SKU:
31317
Rating:
(5)
Q&A:
(0)
1-1/2" x 10 yds. Grit Roll (Sand Cloth)
Magnifying glass
Hover image to zoom
$5.31 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Material
120 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
10 Length

Description

–
The Oatey 1-1/2 in. x 10-Yard 120-Grit Sand Cloth is made from a lightweight, strong cotton-based fabric that helps you clean, polish and deburr your copper and plastic piping. This powerful sand cloth also resists corrosion. Use it prior to soldering.

  • Made from a lightweight, strong cotton-based fabric
  • For cleaning, polishing and deburring copper pipe (not included)
  • Resists corrosion
  • Can be used with plastic pipe as well as copper pipe
  • Use prior to soldering
  • MFG Model # : 31317
  • MFG Part # : 31317

Specs

–
Length (Feet):

30'

Application:

Plumbing

Material:

120 Grit Aluminum Oxide

Type:

Sand Cloth

Width (Inches):

1-1/2"

Length (Yards):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-1/2" x 10 yds. Grit Roll (Sand Cloth)
1-1/2" x 10 yds. Grit Roll (Sand Cloth)
SKU: 31317
(5)

You May Also Need

No. 5 Paste Flux (8 oz.)
SKU: 30014-OATEY
Oatey

Product Reviews

4.6 out of 5 reviews
75% would recommend this product
4.6
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product, but...

No problem with the product, but the packaging used for shipping wasn't adequate. There wasn't enough padding to keep the box (used as a dispenser for the sandcloth) from being crushed. Not good.
Chaz
Near Kansas City, MO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for me

Delivery was quick and the price was good. Items works like it should. Thank you to the supply house for this item and all the previous items I needed thru the years.
Scott D
Matawan J
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Sand Cloth for Cleaning Copper Pipe

I use this sanding cloth for cleaning coper pipe. I tear it in half, and a roll of this stuff goes a long way.
NJPete61
Mountainside, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oatey Sand Cloth

Us "Old Timers" prefer 1-Sided sand cloth....(it saves our fingerprints)
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Grit roll cleans, polishes and deburrs copper very well.
Kong Vo
Los Angeles, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy