Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Category
–

SS Oval to Round Liner (1)

Diameter (Inches)
–

6" (5)

Price Range
–

$35 to $40 (1)
$60 to $70 (1)
$100 to $200 (2)
$200 to $300 (1)

Oval Liners - All Fuel

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 6" Round to Oval Adapter
6" Round to Oval Adapter
SKU: 2ZRROAX06
Z-FLEX
SKU: 2ZRROAX06
Brand: Z-FLEX
$66.29 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" x 5 FT Flexible Stainless Steel Oval to Round Liner
$129.67 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" Stainless Steel Oval Connector
6" Stainless Steel Oval Connector
SKU: 2CNNTRA06OV
Z-FLEX
SKU: 2CNNTRA06OV
Brand: Z-FLEX
$35.55 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" x 5 Ft. Flexible Stainless Steel Oval Liner
6" x 5 Ft. Flexible Stainless Steel Oval Liner
SKU: 2ZLSSOX0605
Z-FLEX
SKU: 2ZLSSOX0605
Brand: Z-FLEX
$129.67 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" x 10 Ft. Flexible Stainless Steel Oval Liner
6" x 10 Ft. Flexible Stainless Steel Oval Liner
SKU: 2ZLSSOX0610
Z-FLEX
SKU: 2ZLSSOX0610
Brand: Z-FLEX
$259.42 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Oval Liners - All Fuel

Oval Liners - All Fuel are flexible stainless steel oval liners from Z-FLEX, along with related connectors and adapters. Listed 6" flexible stainless steel oval liners come in 5 ft and 10 ft lengths. A 6" stainless steel dripless Type "A" oval connector mates two pieces of oval liner together and joins an oval base tee to oval liner. A 6" round to oval adapter and a 6" flexible stainless steel oval to round liner handle transitions between round and oval shapes. Contractors piecing together a 6" oval liner run need the liner, connector and adapter to match in diameter, so checking each part's listed size matters. Getting the parts right the first time keeps the install moving and saves a second trip for a missing fitting.

Subcategories

  • Flexible Stainless Steel Oval Liners: Flexible stainless steel oval liners form the main run of an oval liner system. HVAC and venting installers use them where a flexible oval path is needed. Z-FLEX lists 6" diameter versions in 5 ft and 10 ft lengths. Choosing the length that matches the run keeps the number of joints down.
  • Oval to Round Liners: Oval to round liners change a liner from an oval shape to a round one. Installers use them where an oval run meets a round connection. The Z-FLEX 6" x 5 ft flexible stainless steel oval to round liner is stainless steel and 6" in diameter. Confirm the connecting sizes match before ordering.
  • Oval Connectors: Oval connectors join sections of oval liner and attach liner to fittings. Installers use the Z-FLEX 6" stainless steel dripless Type "A" oval connector to mate two pieces of oval liner together and an oval base tee to oval liner. It's stainless steel and 6" in diameter.
  • Round to Oval Adapters: Round to oval adapters change a round connection to an oval one. Installers use them where round venting meets an oval liner system. The Z-FLEX 6" round to oval adapter is listed as a venting part with a 6" diameter.

Buying Guide

Start by confirming the diameter and shape at each end of the run. Every Z-FLEX part described here is listed at 6" diameter, so liners, connectors and adapters line up when the sizes match. Then decide whether the run needs a straight oval liner, an oval to round liner or an adapter at a transition. Record the lengths and fittings before ordering so nothing is missing at the start of the job.

Next, choose the liner length. Z-FLEX lists the 6" flexible stainless steel oval liner in 5 ft and 10 ft lengths. Measure the run, pick the length that fits best, and plan the connectors needed to join sections. The 6" stainless steel dripless Type "A" oval connector mates two pieces of oval liner together and also joins an oval base tee to oval liner.

When comparing Oval Liners - All Fuel, check the material and part type on each product listing. The liners and connector are stainless steel, while the adapter is listed as a venting part. Fuel type and appliance venting requirements vary by installation, so verify them against the manufacturer's documentation and local code before ordering. Final selection should always rest on the appliance manufacturer's instructions and the authority having jurisdiction. A mismatch found on site costs more time than a few minutes of checking at the order stage.

Frequently Asked Questions

What lengths do the Z-FLEX oval liners come in?

Listed Z-FLEX 6" flexible stainless steel oval liners come in 5 ft and 10 ft lengths. The 5 ft and 10 ft liners are both listed at 6" diameter. Measure the run first and plan connectors for any joints.

What connects two pieces of oval liner?

The Z-FLEX 6" stainless steel dripless Type "A" oval connector is used to mate two pieces of oval liner together. It also joins an oval base tee to oval liner. It's listed in stainless steel at 6" diameter.

Is there an adapter to go from round to oval?

Yes, Z-FLEX lists a 6" round to oval adapter, categorized as a venting part. It's one of the parts listed with Oval Liners - All Fuel. Confirm the diameter at each connection before ordering.

What's the difference between an oval liner and an oval to round liner?

The Z-FLEX oval liner is a flexible stainless steel liner in 5 ft and 10 ft lengths. The oval to round liner is a 6" x 5 ft flexible stainless steel liner made to transition between oval and round shapes. Choose by the shapes at each end of the run.

Are the Z-FLEX oval liners stainless steel?

Yes, the Z-FLEX flexible oval liners, the oval to round liner and the 6" oval connector are listed as stainless steel. Oval Liners - All Fuel also include a round to oval adapter that's listed as a venting part. Check each listing for material details.

Didn't find what you're looking for? 
Let us know
.