Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Diameter (Inches)
–

6" (2)

Length (Feet)
–

10' (1)

Price Range
–

$100 to $200 (1)
$200 to $300 (1)

Stainless Steel Full Oval Liner

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 6" x 5 Ft. Flexible Stainless Steel Oval Liner
6" x 5 Ft. Flexible Stainless Steel Oval Liner
SKU: 2ZLSSOX0605
Z-FLEX
SKU: 2ZLSSOX0605
Brand: Z-FLEX
$129.67 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" x 10 Ft. Flexible Stainless Steel Oval Liner
6" x 10 Ft. Flexible Stainless Steel Oval Liner
SKU: 2ZLSSOX0610
Z-FLEX
SKU: 2ZLSSOX0610
Brand: Z-FLEX
$259.42 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Full Oval Liner

Stainless Steel Full Oval Liners are flexible stainless steel liner connectors with an oval profile, and the sampled products listed here are from Z-FLEX. The catalog records for this category show a 6" diameter liner sold in 5 ft and 10 ft lengths, and both are classed as liner connectors. Product type, diameter, and length are the specifications that define each listing, so contractors should confirm all three before choosing a part. Two lengths in the same diameter let an installer match the liner to the run being worked on and avoid ordering a size that doesn't fit the job. The catalog records show a sample of the assortment, not every size. Matching diameter and length at the start keeps a job moving, cuts return trips, and prevents rework once the liner is installed.

Subcategories

  • 6" x 5 Ft. Flexible Stainless Steel Oval Liner: The 6" x 5 Ft. Flexible Stainless Steel Oval Liner is a Z-FLEX liner connector with a 6" diameter and a 5' length. Contractors reach for the shorter length when the run is short and a longer piece would leave extra material. Installers can compare it with the 10 ft option in the same diameter. The catalog lists its product type as Liner Connector.
  • 6" x 10 Ft. Flexible Stainless Steel Oval Liner: The 6" x 10 Ft. Flexible Stainless Steel Oval Liner is a Z-FLEX liner connector with a 6" diameter and a 10' length. Contractors choose it when the run needs more coverage than the 5 ft piece provides. Matching diameter with the shorter option makes the two easy to compare on length alone. The catalog lists its product type as Liner Connector.
  • Liner Connectors: Liner Connector is the product type listed for both sampled products on this page. Each one is a flexible stainless steel oval liner from Z-FLEX with a 6" diameter. Contractors use product type, diameter, and length to compare options quickly. Each spec should be confirmed on the individual product page before ordering.

Buying Guide

Start with the diameter. The catalog records for this category list a 6" diameter, and the liner should match the size the job specifies. Check the product page for the diameter before adding anything to a cart, because a longer length cannot fix a size mismatch.

Next, settle the length. The records show 5' and 10' options. Measure the run, then pick the length that covers it. A shorter piece suits a short run, and a longer piece gives more coverage on a longer run. Verify the exact fit against the job requirements rather than assuming a length will work.

Confirm the product type. Both records list Liner Connector as the product type, so check that the selected product is the type the application calls for. When shopping for a Stainless Steel Full Oval Liner, read the full product name, since the name carries the diameter, length, material, and oval shape in one line.

Check the manufacturer. The sampled products are from Z-FLEX. Compatibility with a particular appliance, vent system, or code requirement isn't covered by the catalog records, so confirm those details with the manufacturer's documentation or the SupplyHouse team before ordering.

Finally, think about the whole job. Order the right length the first time to avoid a second trip, and keep the model number from the product page on the work order for future reference.

Frequently Asked Questions

What sizes of stainless steel full oval liner are listed?

The catalog records for Stainless Steel Full Oval Liners show a 6" diameter in 5' and 10' lengths. Both are Z-FLEX flexible stainless steel oval liners. The records are a sample, so check the listing for other sizes before ordering.

Who makes the stainless steel full oval liners on this page?

The sampled Stainless Steel Full Oval Liner products are from Z-FLEX. Both catalog records identify the brand as Z-FLEX. Confirm the brand and model on each product page before ordering.

What product type is a stainless steel full oval liner?

The catalog lists both sampled Stainless Steel Full Oval Liner products as Liner Connector. Each is described as a flexible stainless steel oval liner. Product type is one of three specs to compare, along with diameter and length.

How do I choose between the 5 ft and 10 ft liner?

Choosing a stainless steel full oval liner length starts with measuring the run. The 5' length suits a shorter run and the 10' length suits a longer one, both in a 6" diameter. Verify the fit against the job requirements before ordering.

Can I tell if a stainless steel full oval liner works with a specific appliance?

The catalog records for stainless steel full oval liners don't state appliance or vent compatibility. Check the manufacturer's documentation for the specific model, or ask the SupplyHouse team. Diameter alone isn't proof of a match.

Didn't find what you're looking for? 
Let us know
.