Shop Limited Time Deals
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), P3729

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), P3729

Brand:
PEMS
SKU:
P3729
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), P3729
$95.36 each
Backorder
Backorder
Get it Thu, Jul 23 - Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.1 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

This is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), P3729 manufactured by PEMS.

Specs

Diameter (Inches):

5.6"

Hertz:

60

Voltage:

208V

230V

RPM:

1075

Product Type:

Motor

Enclosure Type:

TEAO

Bearings:

Sleeve

Frame:

48Y

Speeds:

1

Horse Power:

1/3

Phase:

1

Amperage:

2.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
RPM
Enclosure Type
Bearings
Frame
208V
230V
1075
TEAO
Sleeve
48Y
230V
208/230V
208V
1075
Totally Enclosed Air Over (TEAO)
Ball
48Y
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy