Shop Limited Time Deals
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737

Brand:
PEMS
SKU:
P3737
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737
$118.51 each
Backorder
Backorder
Get it Wed, Jul 22 - Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
1 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

This is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737 manufactured by PEMS.

Specs

Speeds:

1

Bearings:

Ball

Amperage:

1

Horse Power:

1/3

RPM:

1075

Enclosure Type:

TEAO

Phase:

1

Diameter (Inches):

5.6"

Frame:

48Y

Product Type:

Motor

Voltage:

460v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Horse Power
Phase
Voltage
CURRENT ITEM
Product Image of 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 1A, 1075 RPM, 460V), P3737
SKU: P3737
1/3
1
460v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy