Apply to be a TradeMaster!
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/8 HP, 1A, 825 RPM, 460V), PM5-2005

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/8 HP, 1A, 825 RPM, 460V), PM5-2005

Brand:
PEMS
SKU:
PM5-2005
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/8 HP, 1A, 825 RPM, 460V), PM5-2005
$156.44 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8, 1/3 HP
Product Highlight: Amperage
1 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Replaces P3209

This item is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3-1/8 HP, 1A, 825 RPM, 460V) manufactured by PEMS.

Specs

–
Phase:

1

Hertz:

60

Diameter (Inches):

5.6"

Product Type:

Motor

RPM:

825

Enclosure Type:

TEAO

Voltage:

460v

Frame:

48Y

Horse Power:

1/8

1/3

Amperage:

1

Bearings:

Ball

Speeds:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Voltage
Horse Power
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy