Apply to be a TradeMaster!
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), PM5-2009

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), PM5-2009

Brand:
PEMS
SKU:
PM5-2009
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), PM5-2009
$95.36 each
In Stock
In Stock
Get 50 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.1 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

Replaces P3729

This item is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V) manufactured by PEMS.

Specs

Diameter (Inches):

5.6"

Voltage:

208V

230V

Bearings:

Sleeve

Horse Power:

1/3

RPM:

1075

Frame:

48Y

Product Type:

Motor

Amperage:

2.1

Hertz:

60

Phase:

1

Speeds:

1

Enclosure Type:

TEAO

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Bearings
Horse Power
RPM
Frame
CURRENT ITEM
Product Image of 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), PM5-2009
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3 HP, 2.1A, 1075 RPM, 208-230V), PM5-2009
SKU: PM5-2009
208V
230V
Sleeve
1/3
1075
48Y
208/230V
230V
208V
Ball
1/3
1075
48Y
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy