Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Product Type
–

Electrical Fitting (3)
Electrical Part (5)

Brand
–

Arlington (3)
Carlon (5)

Size
–

3/4" (1)
1" (1)
1-1/4" (1)
2" (1)
2-1/2" (1)
3" (3)
3-1/2" (1)
4" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$35 to $40 (1)
$90 to $100 (1)
$100 to $200 (3)

PVC Service Entrance Fittings

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1" PVC Service Entrance Cap (Gray)
1" PVC Service Entrance Cap (Gray)
SKU: E998F-CAR
Carlon
SKU: E998F-CAR
Brand: Carlon
$24.08 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of 1-1/4" PVC Service Entrance Cap (Gray)
1-1/4" PVC Service Entrance Cap (Gray)
SKU: E998G-CAR
Carlon
SKU: E998G-CAR
Brand: Carlon
$39.46 each
In Stock
Get 1 by Tomorrow, Nov 24
In Stock
Get 1 by Tomorrow, Nov 24
Compare
Product Image of 2" PVC Service Entrance Cap (Gray)
$21.54 each
In Stock
Get 10 by Tomorrow, Nov 24
In Stock
Get 10 by Tomorrow, Nov 24
Compare
Product Image of 2-1/2" PVC Service Entrance Cap (Gray)
2-1/2" PVC Service Entrance Cap (Gray)
SKU: E998K-UPC
Carlon
SKU: E998K-UPC
Brand: Carlon
$120.34 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 3" PVC Service Entrance Cap (Gray)
$91.13 each
In Stock
Get 7 by Tomorrow, Nov 24
In Stock
Get 7 by Tomorrow, Nov 24
Compare
Product Image of 2" PVC Entrance Caps
2" PVC Entrance Caps
SKU: PVC105
Arlington
SKU: PVC105
Brand: Arlington
(1)
$17.00 each
BOX UP & SAVE 5%
$80.80 box of 5
$16.16 each
In Stock
Get 15 by Tomorrow, Nov 24
In Stock
Get 15 by Tomorrow, Nov 24
Compare
Product Image of 3" Aluminum Entrance cap, clamp on
$130.10 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3" to 4" PVC Entrance Cap
3" to 4" PVC Entrance Cap
SKU: PVC109
Arlington
SKU: PVC109
Brand: Arlington
$107.03 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About PVC Service Entrance Fittings

PVC Service Entrance Fittings are PVC fittings for service entrance conduit work, and the Carlon service entrance caps in the catalog sample show what the category covers. The gray PVC caps include 1 in., 1-1/4 in., 2 in., 2-1/2 in., and 3 in. sizes. The 1-1/4 in., 2 in., 2-1/2 in., and 3 in. records are listed for use with Schedule 40 and 80 conduit. The 1-1/4 in. cap lists a 3.52 in. width and comes in a pack of 5, while the 2 in. cap lists a 4.26 in. width. Each record lists PVC material and a gray color, so those details are quick to verify. Matching the cap size and the conduit schedule is the key decision, because a wrong fit stalls the install and sends the crew for parts a second time.

Subcategories

  • 1 in. Service Entrance Caps: The Carlon 1 in. PVC service entrance cap is gray PVC in a 1 in. size. Electricians and installers choose it for service entrance work on small conduit. The catalog record lists a 1 in. size, PVC material, and a gray color. Confirm the conduit schedule with the manufacturer, since the record does not state one.
  • 1-1/4 in. Service Entrance Caps: The Carlon 1-1/4 in. service entrance cap is gray PVC for use with Schedule 40 and 80 conduit. Its record lists a 3.52 in. width and a pack of 5. Installers use it for service entrance work on 1-1/4 in. runs. Confirm the width suits the installation before ordering.
  • 2 in. Service Entrance Caps: The Carlon 2 in. service entrance cap is gray PVC listed for use with Schedule 40 and 80 conduit. Its record lists a 4.26 in. width, wider than the 1-1/4 in. cap. Installers choose it for 2 in. service entrance runs. Measure the available room before the layout is final.
  • 2-1/2 in. and 3 in. Service Entrance Caps: The 2-1/2 in. and 3 in. Carlon caps are the larger sizes in the sample. Both are gray PVC and are listed for use with Schedule 40 and 80 conduit. Installers use them on larger service entrance conduit. Match the cap size to the conduit before ordering.

Buying Guide

Start with conduit size and schedule. The Carlon service entrance caps in the sample are listed in 1 in., 1-1/4 in., 2 in., 2-1/2 in., and 3 in. sizes, and the 1-1/4 in. through 3 in. records state use with Schedule 40 and 80 conduit. Verify the schedule on the 1 in. record separately, since it does not state one.

Next, compare dimensions. The 1-1/4 in. cap lists a 3.52 in. width and the 2 in. cap lists 4.26 in., so width grows with the size. Wider caps need more room at the service point, so measure before the layout is final. When selecting PVC Service Entrance Fittings, confirm the listed width against the space around the conduit before ordering.

Then check material and color. Every record in the sample lists PVC material and a gray color, and the 1-1/4 in. through 3 in. records also list a non-metallic material. Keep the cap material consistent with the rest of the conduit run.

Finally, think about pack size and job count. The 1-1/4 in. cap is listed as a pack of 5, so a job with several service entrances can be planned from the pack count. Add up the number of service entrances on the job and confirm the pack quantity on each product record before ordering.

Frequently Asked Questions

What sizes do PVC service entrance fittings come in?

The Carlon service entrance caps in the PVC Service Entrance Fittings sample are listed in 1 in., 1-1/4 in., 2 in., 2-1/2 in., and 3 in. sizes. Each is gray PVC. Confirm the size against the conduit before ordering.

Do PVC service entrance caps fit Schedule 40 and 80 conduit?

The Carlon 1-1/4 in., 2 in., 2-1/2 in., and 3 in. PVC service entrance caps are listed for use with Schedule 40 and 80 conduit. The 1 in. record doesn't state a schedule. Verify the schedule before installing.

What color are PVC service entrance caps?

The Carlon PVC service entrance caps in the sample are gray. Each record lists PVC as the material, and the larger records also list non-metallic. Material and color appear on every record.

How wide is a 2 in. PVC service entrance cap?

The Carlon 2 in. PVC service entrance cap lists a 4.26 in. width. The 1-1/4 in. cap lists a 3.52 in. width. Check the listed width against the installation space.

Do PVC service entrance caps come in packs?

The Carlon 1-1/4 in. PVC service entrance cap is listed as a pack of 5. Pack quantities for the other sizes aren't stated in the sample, so check each product record.

Didn't find what you're looking for? 
Let us know
.