Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/20 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
40132
Rating:
(4)
Q&A:
(1)
3.3" Shaded Pole Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$74.54 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.8 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded pole
  • Automatic overload
  • Totally Enclosed
  • Stud mounting
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Diameter (Inches):

3.3"

RPM:

1500

Speeds:

1

Horse Power:

1/20

Voltage:

115V

Amperage:

1.8

Bearings:

Sleeve

Rotation:

CWSE

Enclosure Type:

Totally Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Horse Power
Voltage
Amperage
Shaded Pole
1500
1/20
115V
1.8
Shaded Pole
1500
1/20
115V
1.8
Permanent Split Capacitor
Shaded Pole
1550
1/20
115V
0.9

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Purchased this for a friend's walk-in fridge. I purchased incorrect rotation first time returned it and got this one and it was perfect.
Sparky
New England
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

This motor was for a custom project and the fit needed to be to close tolerances. Advertised dimensions were accurate and motor performance was as expected. Fair price. Very happy.
Handy Woodchuck
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to buy this product again, perfect fit.

Used this motor to replace one in a walk in cooler, fit perfectly. I am about to order two more because they are failing also. Very impressed with the product.
Dave
Covington, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend!

Just what was needed. Arrived before estimated delivery date!
Corgikid
Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the shaft diameter for this motor?

Asked by Micharl 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The shaft diameter is 5/16". The shaft length is 2-1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy