Apply to be a TradeMaster!
Main product image of 3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)

Brand:
US Motors
SKU:
9632
Rating:
(0)
Q&A:
(0)
3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$99.31 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.9 Amps

Description

–
High efficiency PSC motors for refrigeration evaporator and general purposes.

Features:
  • Four 8-32 x 3/4" Stud Extensions at Each End
  • Ball Bearings have all angle thrust system
  • Automatic Reset Thermal Overload Protector
  • Dual Studs
  • PSC Design with Capacitor Included
  • 12" Leads

Specs

–
Type:

Permanent Split Capacitor

Shaded Pole

Fractional Horsepower

Voltage:

115V

Horse Power:

1/20

RPM:

1550

Phase:

1

Amperage:

0.9

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Amperage
CURRENT ITEM
Permanent Split Capacitor
Shaded Pole
Fractional Horsepower
115V
1/20
1550
0.9
3.3" Shaded Pole Motor (1/20 HP, 115V, 1550 RPM)
SKU: 40132
Shaded Pole
115V
1/20
1500
1.8

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy