Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
5" Direct Drive Blower Motor (1/6 HP, 115V, 1050 RPM)
Brand:
Packard
SKU:
40166
Rating:
(0)
Q&A:
(0)
Hover image to zoom
40166 has been discontinued
Discontinued July 22, 2025
This product was discontinued by the manufacturer.
This item replaces:
D166
Product Highlights
–
115V
1050 RPM
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Shaded pole
CWSE rotation
Automatic overload
42 Frame
60 Hertz
Single phase
Specifications:
H.P.: 1/6
Speeds: 2
Volts: 115
Amps: 6.60
Rotation: CWSE
RPM: 1050
Bearings: Sleeve
Diameter (In.): 5
Enclosure: Open
Mounting: Resilient Rings
Service Factor: 1.00
Motor Type: Shaded Pole
Frame: 42
Overload: Automatic
Phase: 1
Shaft Diameter (In.): 1/2
Shafts: 1
Hertz: 60
Shaft Dimension (In.): 1/2 x 4 1/2
Length Less Shaft (In.): 3.88
Type: Shaded Pole
Hide Description
Specs
–
Type:
Shaded Pole
RPM:
1050
Voltage:
115V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
CURRENT ITEM
5" Direct Drive Blower Motor (1/6 HP, 115V, 1050 RPM)
SKU:
40166
Packard
115V
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
SKU:
01127
MARS
115-230V
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video