Shop Resideo Sale
Main product image of Copeland Resilient Base Motor Replacement (1/6 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

Copeland Resilient Base Motor Replacement (1/6 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
40251
Rating:
(0)
Q&A:
(0)
Copeland Resilient Base Motor Replacement (1/6 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$185.61 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • For Use In these Condensing Units: C3AH-0100-CAV, C3AM-0100-CAV, C7AB-0150-CAV, C3AM-0203-CAV, E3AH-A150-CAV, E3AM-A101-CAV, F3AD-0301-CFV, F3AM-0201-CFV

Specifications:
  • H.P.: 1/6
  • Speeds: 1
  • Volts: 208-230
  • Amps: 1.10
  • Rotation: CCWSE
  • RPM: 1550
  • Bearings: Sleeve
  • Enclosure: Open Air Over
  • Mounting: Resilient Base
  • Shaft Length (In.): 3
  • Motor Type: Permanent Split Capacitor
  • Overload: Automatic
  • Phase: Single
  • Shaft Diameter (In.): 1/2
  • Hertz: 50/60
  • Shaft Dimension (In.): 1/2 x 3
  • Length Less Shaft (In.): 4 1/4

Specs

–
Type:

Permanent Split Capacitor

RPM:

1550

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Voltage
CURRENT ITEM
Product Image of Copeland Resilient Base Motor Replacement (1/6 HP, 208-230V, 1550 RPM)
Copeland Resilient Base Motor Replacement (1/6 HP, 208-230V, 1550 RPM)
SKU: 40251
Permanent Split Capacitor
1550
208/230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy