Apply to be a TradeMaster!
Main product image of 5" 1-Speed Single Shaft Open Fan/Blower Motor (230V, 1625 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Single Shaft Open Fan/Blower Motor (230V, 1625 RPM, 1/6 HP)

Brand:
Century
SKU:
OCP0251
Rating:
(1)
Q&A:
(0)
5" 1-Speed Single Shaft Open Fan/Blower Motor (230V, 1625 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$308.37 each
In Stock
In Stock
Get 6 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1400, 1625 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.5 Amps

Description

–
Features:
  • 230 Volt
  • 1400/1625 RPM
  • PSC
  • Replaces: 050-0251-00, 322P913, and 6128

Specs

–
OEM:

Copeland

Type:

Permanent Split Capacitor

Horse Power:

1/6

Bearings:

Sleeve

Duty:

Air Over

RPM:

1400

1625

Mount:

Resilient Base

Poles:

4

Voltage:

230V

Enclosure Type:

Open

Rotation:

CWLE

Speeds:

1

Hertz:

50

Frame:

42Y

Amperage:

1.5

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
RPM
Voltage
CURRENT ITEM
Product Image of 5" 1-Speed Single Shaft Open Fan/Blower Motor (230V, 1625 RPM, 1/6 HP)
5" 1-Speed Single Shaft Open Fan/Blower Motor (230V, 1625 RPM, 1/6 HP)
SKU: OCP0251
(1)
Permanent Split Capacitor
1400
1625
230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It was the exact motor I needed

received the next day and worked well
Fred
Romeo MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy