Apply to be a TradeMaster!
Main product image of 1-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 825 RPM, 208-230 V)
Magnifying glass
Hover image to zoom

1-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 825 RPM, 208-230 V)

Brand:
Packard
SKU:
40825F
Rating:
(1)
Q&A:
(0)
1-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 825 RPM, 208-230 V)
Magnifying glass
Hover image to zoom
$207.24 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Application: Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with “belly band” or extended clamp screw mounting.
  • Class F Insulation
  • 70°C Ambient
  • Ball Bearing
  • Single Speed
  • Drilled and tapped holes in the shell for Rheem mounting
  • Reversible
  • All Angle Mounting
  • Extended Thru Bolts
  • 36” Leads
  • Energy Efficient PSC Design
Specifications
  • H.P. 1/4
  • Amps 1.3-1.4
  • RPM 825
  • Bearings Ball
  • Shaft Dimension (In.) 1/2 x 6-1/2
  • Length Less Shaft (In.) 4-5/8
  • Voltage 208 - 230
  • Capacitor Required 5MFD/370V

Specs

–
RPM:

825

Voltage:

208/230V

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
Horse Power
CURRENT ITEM
Product Image of 1-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 825 RPM, 208-230 V)
1-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 825 RPM, 208-230 V)
SKU: 40825F
(1)
825
208/230V
1/4

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very common replacement motor

1/4 hp 825 rpm condenser fan motors are an essential part of my truck stock and this one comes at a good price point.
HVAC Alternative DFW
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy