Apply to be a TradeMaster!
Main product image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 - 1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 - 1/8 HP, 825 RPM)

Brand:
US Motors
SKU:
1874H
Rating:
(1)
Q&A:
(0)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 - 1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$161.36 each
In Stock
In Stock
Get 7 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/5, 1/7, 1/8, 1/4 HP
Product Highlight: Amperage
2.1 Amps
Product Highlight: MFD
5 MFD

Description

Residential and commercial condensing unit fan motors to meet manufacturer's requirements.
  • Permanent Split Capacitor Condenser Fan
  • MOJAVE® Series
  • 158F Ambient Design
  • Ball Bearings have all angle thrust system
  • Class F Insulation
  • Designed for use with 370V Capacitors
  • Extended Studs
  • 48" Leads
  • Hubless lead end
  • Drain holes both ends
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Continuous duty

Specs

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

1/5

1/7

1/8

1/4

RPM:

825

Phase:

1

MFD:

5

Amperage:

2.1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 - 1/8 HP, 825 RPM)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 - 1/8 HP, 825 RPM)
SKU: 1874H
(1)
208/230V
1/6
1/5
1/7
1/8
1/4
825

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and availability

Some of the motors we use can be hard to find, Supply House has become our go-to source for these motors.
Carol
N Mississippi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy