Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
5" Motor (1/5 HP, 115V, 1050 RPM)
Brand:
Packard
SKU:
40851
Rating:
(1)
Q&A:
(0)
Hover image to zoom
40851 has been discontinued
Discontinued January 24, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
115V
1050 RPM
1/5 HP
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Shaded pole
CWSE rotation
Automatic overload
42 Frame
60 Hertz
Single phase
Specifications:
H.P.: 1/5
Speeds: 2
Volts: 115
Amps: 6.30
Rotation: CWSE
RPM: 1050
Dimension (In.) C: 4 1/4
Bearings: Sleeve
Diameter (In.): 5
Enclosure: Open
Mounting: Resilient Rings
Service Factor: 1.00
Motor Type: Shaded Pole
Frame: 42
Overload: Automatic
Phase: 1
Shaft Diameter (In.): 1/2
Shafts: 1
Dimension (In.) D: 5.06
Hertz: 60
Shaft Dimension (In.): 1/2 x 4 1/4
Length Less Shaft (In.): 3.88
Type: Shaded Pole
Hide Description
Specs
–
Type:
Shaded Pole
RPM:
1050
Voltage:
115V
Horse Power:
1/5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Horse Power
...
CURRENT ITEM
5" Motor (1/5 HP, 115V, 1050 RPM)
SKU:
40851
(1)
Packard
115V
1/5
5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)
SKU:
BL6412
Century
115V
1/6
5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/8, 1/10 HP)
SKU:
BL6414
Century
115V
1/8
1/10
1/5
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
SKU:
01127
MARS
115-230V
1/12
1/15
1/20
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great Price on Motor
Very well fit to my project
hippo
hollister ca
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video