Apply to be a TradeMaster!
Main product image of 5" Direct Drive Blower Motor (1/5 HP, 208/230V, 1050 RPM)
Magnifying glass
Hover image to zoom

5" Direct Drive Blower Motor (1/5 HP, 208/230V, 1050 RPM)

Brand:
Packard
SKU:
40853
Rating:
(0)
Q&A:
(0)
5" Direct Drive Blower Motor (1/5 HP, 208/230V, 1050 RPM)
Magnifying glass
Hover image to zoom
$181.29 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
3.2 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • CWSE rotation
  • Automatic overload
  • 42 Frame
  • 60 Hertz
  • Single phase

Specs

–
Type:

Shaded Pole

Horse Power:

1/5

Speeds:

3

Phase:

1

Voltage:

208/230V

Amperage:

3.2

Rotation:

CWSE

RPM:

1050

Enclosure Type:

Open

Bearings:

Sleeve

Overload Protection:

Automatic

Hertz:

60

Shaft Diameter:

1/2"

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Speeds
Phase
Voltage
CURRENT ITEM
Product Image of 5" Direct Drive Blower Motor (1/5 HP, 208/230V, 1050 RPM)
5" Direct Drive Blower Motor (1/5 HP, 208/230V, 1050 RPM)
SKU: 40853
Shaded Pole
1/5
3
1
208/230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy