Apply to be a TradeMaster!
Main product image of 5" 3-Speed Single Shaft Open Fan/Blower Motor (208-230V, 1050 RPM)
Magnifying glass
Hover image to zoom
5" 3-Speed Single Shaft Open Fan/Blower Motor (208-230V, 1050 RPM)
Magnifying glass
Hover image to zoom
$172.25 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/8, 1/10, 1/5 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
3.2 Amps

Description

–
5" 3-Speed Single Shaft Open Fan/Blower Motor (208-230V, 1050 RPM)

Features:
  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Horse Power:

1/8

1/10

1/5

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Poles:

6

RPM:

1050

Mount:

Resilient Rings

Speeds:

1

Phase:

1

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Hertz:

60

Frame:

42Y

Amperage:

3.2

Insulation Class:

A

Diameter (Inches):

4-7/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Bearings
RPM
CURRENT ITEM
Shaded Pole
1/8
1/10
1/5
208/230V
Sleeve
1050
Shaded Pole
1/5
208/230V
Sleeve
1050
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy