Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1500 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1500 RPM)

Brand:
Packard
SKU:
41103B
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1500 RPM)
Magnifying glass
Hover image to zoom
$96.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.93 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Single speed
  • Stud mounting
  • Single phase
  • Special Lyall plug and cord included
  • Sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • All copper windings
  • Low temp oil

Specs

–
Type:

Shaded Pole

RPM:

1500

Diameter (Inches):

3.3"

Speeds:

1

Horse Power:

1/20

Voltage:

208/230V

Amperage:

0.93

Bearings:

Sleeve

Rotation:

CCWSE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
RPM
Diameter (Inches)
Speeds
Horse Power
CURRENT ITEM
Product Image of 3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1500 RPM)
3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1500 RPM)
SKU: 41103B
Shaded Pole
1500
3.3"
1
1/20
Shaded Pole
1500
3.3"
1
1/20
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy