Apply to be a TradeMaster!
Main product image of 1-Speed 1500 RPM 1/20 HP Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/20 HP Motor (208/230V)

Brand:
Fasco
SKU:
D1103
Rating:
(1)
Q&A:
(0)
1-Speed 1500 RPM 1/20 HP Motor (208/230V)
Magnifying glass
Hover image to zoom
$113.13 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.15 Amps

Description

–
1-Speed 1500 RPM 1/20 HP Motor (208/230V)

Replaces: Larkin Coil - 7163-3371, 253-1195

Specs

–
Type:

Shaded Pole

Horse Power:

1/20

Voltage:

208/230V

RPM:

1500

Speeds:

1

Amperage:

1.15

Rotation:

CCWSE

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Diameter (Inches):

3.3"

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
Shaded Pole
1/20
208/230V
1500
1
Permanent Split Capacitor
1/15
1/20
1/12
115/208-230v
1400
1550
1
Shaded Pole
1/20
208/230V
1500
1

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase again

Worked perfect for what I needed. Evap fan motor
Jrue
Sunnyside wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy