Apply to be a TradeMaster!
Main product image of 3.3" PSC Motor (1/12 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" PSC Motor (1/12 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
41125B
Rating:
(0)
Q&A:
(0)
3.3" PSC Motor (1/12 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$100.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/12 HP
Product Highlight: Amperage
0.5 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Single speed
  • Stud mounting
  • Single phase
  • Special Lyall plug and cord included
  • Sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • All copper windings
  • Low temp oil

Specs

–
Type:

Permanent Split Capacitor

Diameter (Inches):

3.3"

RPM:

1550

Speeds:

1

Horse Power:

1/12

Voltage:

208/230V

Amperage:

0.5

Bearings:

Sleeve

Rotation:

CCW

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
RPM
Speeds
Horse Power
Voltage
CURRENT ITEM
Product Image of 3.3" PSC Motor (1/12 HP, 208-230V, 1550 RPM)
3.3" PSC Motor (1/12 HP, 208-230V, 1550 RPM)
SKU: 41125B
Permanent Split Capacitor
1550
1
1/12
208/230V
Permanent Split Capacitor
1550
1
1/12
208V
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy