Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM 1/12 HP Bohn CCW Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/12 HP Bohn CCW Motor (208/230V)

Brand:
Fasco
SKU:
D1125
Rating:
(4)
Q&A:
(0)
1-Speed 1550 RPM 1/12 HP Bohn CCW Motor (208/230V)
Magnifying glass
Hover image to zoom
$105.65 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/12 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.5 Amps

Description

–
1-Speed 1550 RPM 1/12 HP CCW Motor (208/230V)

Replaces: BOHN - 7190-0442

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/12

Voltage:

230V

208V

RPM:

1550

Amperage:

0.5

Speeds:

1

Rotation:

CCWSE

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Width:

3-3/4"

OEM:

Bohn

Phase:

1

Bearings:

Sleeve

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Amperage
Permanent Split Capacitor
1/12
230V
208V
1550
0.5
3.3" PSC Motor (1/12-1/15-1/20 HP, 115/208-230V, 1550/1400 RPM)
SKU: 49101
Permanent Split Capacitor
1/12
1/20
1/15
115/208-230v
1400
1550
1.1
Permanent Split Capacitor
1/12
208/230V
1550
0.5

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good motor

Its nice to have somewhere to order parts and get exactly what you want without having to go an hour and a half to get
PHaA
Tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM

Great prices , fast delivery service ups was there next day Thank you Supplyhouse for being the best HVAC and plumbing supply provider
Techpablo
silver spring , MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Replaced the fan motor in a freezer condenser, easy install.
TJ
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better price than local supply houses

If you can afford to wait a couple of days the prices are better than local HVAC suppliers. But if you need it today.......... better shop local
ChalresE
Chucktown,SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy