Apply to be a TradeMaster!
Main product image of 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
43732F
Rating:
(1)
Q&A:
(0)
5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$126.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Class F Insulation
  • 70°C Ambient
  • Ball Bearing
  • Single Speed
  • Drilled and tapped holes in the shell for Rheem mounting
  • Reversible
  • All Angle Mounting
  • Extended Thru Bolts
  • 36” Leads
  • Energy Efficient PSC Design

Specs

–
Type:

High Temperature

Speeds:

1

Horse Power:

1/4

Voltage:

208/230V

Amperage:

2

Rotation:

Reversible

RPM:

1075

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Rotation
RPM
CURRENT ITEM
Product Image of 5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
5-5/8" High Temp. Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
SKU: 43732F
(1)
High Temperature
1/4
208/230V
Reversible
1075
Permanent Split Capacitor
1/4
208/230V
Reversible
1075

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Replaced a 5 year old Amanda motor with this one. Also installed a new cap. So far so good not that expensive and high temperature rated. You want to install something like that in the Florida heat.
Mike
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy