Shop Resideo Sale
Main product image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
1860H
Rating:
(3)
Q&A:
(0)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$163.20 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: MFD
5 MFD

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • Permanent Split Capacitor Condenser Fan
  • MOJAVE® Series
  • 5.6 Diameter
  • Totally Enclosed Air Over (TEAO)
  • Stud Mount
  • Without Capacitor
  • Extreme High Ambient Design
  • All Angle Mount
  • 1/4 HP
  • 1075 RPM
  • 208-230 Volt
  • 1.7 Amp
  • 60 HZ
  • 48Y Frame
  • Permanent Split Capacitor
  • Totally Enclosed Air Over (TEAO)
  • Reversible Rotation
  • Requires 370 Volt/5.0 MFD Capacitor (not included)

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/4

RPM:

1075

Phase:

1

MFD:

5

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Rotation
CURRENT ITEM
Product Image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
SKU: 1860H
(3)
Permanent Split Capacitor
208/230V
1/4
1075
Reversible
High Temperature
208/230V
1/4
1075
Reversible

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

HVAC condenser fan

Received in 2 days. Perfect replacement with clear wiring instructions.
Mac
Lexington, KY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

worked perfect
super
new york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Exactly what i was looking for
Ahimsa
Valejo CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy